Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CB251-20 Eaton's Bussmann series Circuit Breakers, TYPE 1 MID-RANGE C.B. 32Vdc 20 AMP
CB251-20 Eaton's Bussmann series Circuit Breakers, TYPE 1 MID-RANGE C.B. 32Vdc 20 AMP
This item cannot be canceled or returned
Description
TYPE 1 MID-RANGE C.B. 32Vdc 20 AMP
Specifications
Specifications
| Manufacturer Part Number |
CB251-20 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Circuit Breakers |
| Description |
Eaton Bussmann series C.B.251 marine rated circuit breaker, Ignition protected, 20A, Automotive, Type I, Waterproof |
| Current Rating |
20 A |
| Gross Weight |
0.85 lbs |
| Net Weight |
0.85 lbs |
CB251-20
Eaton's Bussmann series Circuit Breakers