Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
CB3/4-G
Ocal, a T & B Brand Conduit Mounts
PVC CTD CLAMP BACK SPACER 3/4IN GRY
This item cannot be canceled or returned
Description
PVC CTD CLAMP BACK SPACER 3/4IN GRY
Specifications
Specifications
| Manufacturer Part Number |
CB3/4-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
PVC Coated Clamp-Back Spacer, Pipe Size 3/4 Inch/21 Metric, Use with One-Hole Pipe Strap, Malleable Iron, Dark Gray |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Malleable Iron |
| Style |
Clamp Back Spacer |
| Rigid Size (in) |
3/4 " |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
CB3/4-G
Ocal, a T & B Brand Conduit Mounts