Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
CB3-HDG
Eaton's Crouse-Hinds series Conduit
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CB3 HDG |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series CB clampback/spacer, EMT and rigid/IMC, Malleable iron, Hot dip galvanized finish, 1 |
| Conduit Size |
1 " |
| Material |
Malleable Iron |
| Type |
Spacer |
| Conduit Type |
EMT, IMC, RMC |
| Approvals |
NEC/CEC |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
CB3-HDG
Eaton's Crouse-Hinds series Conduit