Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, CB3000 Series
CB35220607
Eaton's Bussmann series Terminal Blocks, CB3000 Series
Cb3 Series Terminal Block
MFG Item Number
CB35220607
This item cannot be canceled or returned
Description
Terminal Blocks, CB3000 Series
Cb3 Series Terminal Block
CB3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CB35220607 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CB3000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, CB3000 Series |
| Description |
Cb3 Series Terminal Block |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
27.2 lbs |
| Gross Weight |
27.2 lbs |
CB35220607
Eaton's Bussmann series Terminal Blocks, CB3000 Series