CB50KON
Konkore Fittings (SCI) Conduit Mounts

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CB50KON Konkore Fittings (SCI) Conduit Mounts, Clamp Back Spacer, 1/2in., Malleable,
MFG Item Number
907161

CB50KON Konkore Fittings (SCI) Conduit Mounts, Clamp Back Spacer, 1/2in., Malleable,

MFG Item Number
907161
Item Number
CB50KON
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
CB50KON
Clamp Back Spacer, 1/2in., Malleable,

Series Information

Specifications

Specifications
Manufacturer Part Number 907161
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Conduit Mounts
Description Clamp Back Spacer, 1/2in., Malleable, Rigid/IMC
Type IMC (Intermediate Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Iron
Style One Hole
EMT Size (in) 1/2 "
Rigid Size (in) 1/2 "
Net Weight 0.06 lbs
Gross Weight 8.4 lbs