Series Information
| Manufacturer Part Number | CB7 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Mounts |
| Description | Eaton Crouse-Hinds series CB clampback/spacer, EMT and rigid/IMC, Malleable iron, 2-1/2 |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Iron |
| Style | Clamp Back Spacer |
| EMT Size (in) | 2-1/2 " |
| Rigid Size (in) | 2-1/2 " |
| Approvals | cUL, UL |
| Net Weight | 0.49 lbs |
| Gross Weight | 0.49 lbs |