CB7
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CB7

Eaton's Crouse-Hinds series Conduit Mounts

CB7

Eaton's Crouse-Hinds series Conduit Mounts
2 1/2 CLAMP BACK
MFG Item Number
CB7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
CB7
2 1/2 CLAMP BACK

Series Information

Specifications

Specifications
Manufacturer Part Number CB7
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series CB clampback/spacer, EMT and rigid/IMC, Malleable iron, 2-1/2
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Iron
Style Clamp Back Spacer
EMT Size (in) 2-1/2 "
Rigid Size (in) 2-1/2 "
Approvals cUL, UL
Net Weight 0.49 lbs
Gross Weight 0.49 lbs