CB70-14-CY
Panduit Terminals, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CB70-14-CY

Panduit Terminals, Pan-Lug Mechanical Series

CB70-14-CY

Panduit Terminals, Pan-Lug Mechanical Series
Pan-Lug CB70-14-CY Mech Con-Lugs, Float
MFG Item Number
CB70-14-CY
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Pan-Lug Mechanical Series
Item #
CB70-14-CY
Pan-Lug CB70-14-CY Mech Con-Lugs, Float

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number CB70-14-CY
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Terminals, Pan-Lug Mechanical Series
Description The CB70-14-CY Mechancial Cable Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements.
Wire Size Range 8-2 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs