Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Conduit Mounts
CB75KON
Konkore Fittings (SCI) Conduit Mounts
Rigid/IMC Clamp Back Spacer,
This item cannot be canceled or returned
Description
Rigid/IMC Clamp Back Spacer,
Specifications
Specifications
| Manufacturer Part Number |
907164 |
| Manufacturer |
Konkore Fittings (SCI) |
| Family Series |
Konkore Fittings (SCI) Conduit Mounts |
| Description |
Rigid/IMC Clamp Back Spacer, Malleable Iron, 3/4in. |
| Type |
IMC (Intermediate Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Iron |
| Style |
One Hole |
| EMT Size (in) |
3/4 " |
| Rigid Size (in) |
3/4 " |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
CB75KON
Konkore Fittings (SCI) Conduit Mounts