Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBA120ALE5 Diversified Electronics Protection Relays, CBA Series, Current Monitor
MFG Item Number
CBA120ALE5
CBA120ALE5 Diversified Electronics Protection Relays, CBA Series, Current Monitor
MFG Item Number
CBA120ALE5
This item cannot be canceled or returned
Description
Protection Relays, CBA Series
Specifications
Specifications
| Manufacturer Part Number |
CBA120ALE5 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CBA |
| Family Series |
Diversified Electronics Protection Relays, CBA Series |
| Description |
Current Monitor |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
1-5 A |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CBA120ALE5
Diversified Electronics Protection Relays, CBA Series