Series Information
| Manufacturer Part Number | 210622 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Capacitive, 210622 |
| Number of Wires | 4-Wire |
| DC Voltage | 10-36 VDC |
| Voltage | 10-36 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Range | 2.88 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NPN |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Metallic |
| Enclosure | IP65 |
| Approvals | cCSAus, CE, cULus |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.0595 lbs |