Series Information
| Manufacturer Part Number | 210619 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Capacitive, 210619 |
| DC Voltage | 10-36 VDC |
| Voltage | 10-36 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Range | 2.88 mm |
| Connection Type | 2 Meter Cable |
| Output Type | NPN |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Metallic |
| Enclosure | IP65 |
| Approvals | cCSAus, CE, cULus |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.195 lbs |