Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBB8-18GS75-E2-V1
Item Number
CBB8-18GS75-E2-V1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
237038 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Capacitive, 237038 |
| Number of Wires |
3-Wire |
| Voltage |
10-30 VDC |
| Sensing Range |
8 mm |
| Connection Type |
3 Pin M12 Connector |
| Output Type |
PNP |
| Output Circuit |
NO |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Enclosure |
IP67 |
| Approvals |
CE, cULus |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.13 lbs |
CBB8-18GS75-E2-V1
Pepperl Fuchs Sensors