Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
CBBF-300
Eaton's Bussmann series Fuses
MARINE RATED BATTERY FUSE 300 AMP
This item cannot be canceled or returned
Description
MARINE RATED BATTERY FUSE 300 AMP
Specifications
Specifications
| Manufacturer Part Number |
CBBF-300 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series C.B.BF marine rated battery fuse, 300A |
| Fuse Type |
Automotive |
| Current Rating |
300 A |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
CBBF-300
Eaton's Bussmann series Fuses