Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBC10GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block, Gray,
CBC10GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block, Gray,
This item cannot be canceled or returned
Description
DIN Rail Terminal Block, Gray,
Specifications
Specifications
| Manufacturer Part Number |
CBC10GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Terminal Block, Gray, 14-6AWG, 65A, 600V Ul Rating, Accepts Push In Jumpers |
| Type |
Feed-Through, Single Level |
| Number of Circuits |
1 |
| Current Rating |
65 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
6 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CBC10GR
ASI-Automation Systems Interconnect Terminal Blocks