Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBDC216B Appleton Disconnect Switches, CBD Series, ATX Type CF1C 2x16A Breaker
CBDC216B Appleton Disconnect Switches, CBD Series, ATX Type CF1C 2x16A Breaker
This item cannot be canceled or returned
Description
Disconnect Switches, CBD Series
ATX Type CF1C 2x16A Breaker
Specifications
Specifications
| Manufacturer Part Number |
CBDC216B |
| Manufacturer |
Appleton |
| Product Series |
CBD |
| Family Series |
Appleton Disconnect Switches, CBD Series |
| Description |
ATX Type CF1C 2x16A Breaker |
| Poles |
2 |
| Current Rating |
16 A |
| Operator Type |
Selector - Red |
| Approvals |
ATEX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CBDC216B
Appleton Disconnect Switches, CBD Series