Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CBEIW-2GY
Faceplate Frame, Double Gang, Off White
MFG Item Number
CBEIW-2GY
This item cannot be canceled or returned
Description
Faceplate Frame, Double Gang, Off White
Specifications
Specifications
Manufacturer Part Number
CBEIW-2GY
Manufacturer
Panduit
Family Series
Panduit Networking Boxes
Description
Double gang Executive style faceplate frame, accepts up to four 1/2-size module inserts or six 1/3-size module inserts. Supplied with labels and label cover/screw covers and is off white.
Number of Ports
2
Color
Off White
Net Weight
0.115 lbs
Gross Weight
0.115 lbs
CBEIW-2GY
Panduit Networking Boxes