Series Information
| Manufacturer Part Number | CBEWHY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Single gang Executive style faceplate frame, accepts up to two 1/2-size module inserts or three 1/3-size module inserts. Supplied with labels and label cover/screw covers and is white. |
| Accessory Type | Faceplate Frame |
| Material | ABS |
| Composition | Non-Metallic |
| Nominal Width | 3 " |
| Nominal Depth | 0.6 " |
| Net Weight | 0.0085 lbs |
| Gross Weight | 0.0085 lbs |