Series Information
| Manufacturer Part Number | CBL-18/2YEL-PLN |
|---|---|
| Manufacturer | Johnson Controls |
| Family Series | Johnson Controls Wire & Cable |
| Description | Cable 18/2 Shield Plen; Yellow |
| Number of Conductors | 2 |
| Conductor Type | Stranded |
| Wire Size Range | 18 AWG |
| Stranding | 7/26 |
| Jacket Color | Yellow |
| Voltage | 300 V |
| Current Rating | 5 A |
| Temperature Rating | 32-167 °F |
| Plenum or Riser? | Plenum |
| Shielding | Overall |
| Material | Aluminum Polyester Foil |
| Drain Wire | Single |
| Insulation Material | Low Smoke PVC |
| Outer Diameter | 0.162 " |
| Length | 1,000 ' |
| Application | Communication and Control Cable |
| Nominal Capacitance C-C | 70 pF/ft |
| Approvals | CSA, NEC, NFPA, UL |
| Comments | UL 444, NEC 800 CMP, CSA FT-6, NFPA 262, UL 910 |
| Net Weight | 0.0227 lbs |
| Gross Weight | 0.0227 lbs |