CBL-PUR-BK-04X034-100M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBL-PUR-BK-04X034-100M

Pepperl Fuchs Wire & Cable

CBL-PUR-BK-04X034-100M

Pepperl Fuchs Wire & Cable
Cables/Connectors, 219386
Item Number
CBL-PUR-BK-04X034-100M
MFG Item Number
219386
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
CBL-PUR-BK-04X034-100M
Cables/Connectors, 219386

Series Information

Specifications

Specifications
Manufacturer Part Number 219386
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Wire & Cable
Description Cables/Connectors, 219386
Number of Conductors 4
Conductor Type Stranded
Jacket Color Black
Voltage 300 V
Temperature Rating -13-176 °F
Shielding Shielded
Insulation Material PUR
Outer Diameter 0.16 "
Length 382 '
Application Drag Chain
Approvals UR
Net Weight 5.7982 lbs
Gross Weight 5.7982 lbs