Series Information
| Manufacturer Part Number | CBM08-S44N0-02BPUR |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Cordsets |
| Description | Sensor Cable, M8, Male, straigth, 4-pos, 2m |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | Male Straight Socket to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 30 V |
| Color | Black |
| Current Rating | 4 A |
| Connection | M8 x 1.00 |
| Length | 2 m |
| Connector Class | Pico (M8) |
| Number of Wires | 4 |
| Operating Temperature | -13-167 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |