CBN15-18GS75-E2-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBN15-18GS75-E2-V1

Pepperl Fuchs Sensors

CBN15-18GS75-E2-V1

Pepperl Fuchs Sensors
Capacitive, 237042
Item Number
CBN15-18GS75-E2-V1
MFG Item Number
237042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CBN15-18GS75-E2-V1
Capacitive, 237042

Series Information

Specifications

Specifications
Manufacturer Part Number 237042
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Capacitive, 237042
Number of Wires 3-Wire
Voltage 10-30 VDC
Sensing Range 15 mm
Connection Type 3 Pin M12 Connector
Output Type PNP
Output Circuit NO
Status Indicator Yes
Composition Metallic
Enclosure IP67
Approvals CE, cULus
Net Weight 0.1191 lbs
Gross Weight 0.1191 lbs