CBN15-F64-A2-0.3M-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBN15-F64-A2-0.3M-V1 Pepperl Fuchs Sensors, Capacitive, 263268

MFG Item Number
263268

CBN15-F64-A2-0.3M-V1 Pepperl Fuchs Sensors, Capacitive, 263268

MFG Item Number
263268
Item Number
CBN15-F64-A2-0.3M-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CBN15-F64-A2-0.3M-V1
Capacitive, 263268

Series Information

Specifications

Specifications
Manufacturer Part Number 263268
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Capacitive, 263268
Number of Wires 4-Wire
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 10.8 mm
Connection Type Cable with M12 Connector
Output Type PNP
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals CE, cULus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs