Series Information
| Manufacturer Part Number | CBOT24K |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The Tak-Ty Cable Organizing Kit contains a jacket cover with hook and loop fastener and two inserts. The two inserts handle multiple network cable diameters. The fluorescent green insert handles cable outer diameter ranging from 0.180 inches to 0.248 |
| Type | Accessory |
| Color | Black, Green, Yellow |
| Comments | Organizing Kit |
| Net Weight | 0.369 lbs |
| Gross Weight | 0.369 lbs |