CBP37-C
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBP37-C

Panduit Cable Tie Mounts, Other Clips and Clamps Series

CBP37-C

Panduit Cable Tie Mounts, Other Clips and Clamps Series
CBP37-C Circuit Board Support
MFG Item Number
CBP37-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CBP37-C
CBP37-C Circuit Board Support

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number CBP37-C
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Circuit board post, .38 9.7mm post, standard package.
Mounting Push Barb
Color Natural
Width 0.28 "
Depth 0.62 "
Heat Stabilized No
Material Nylon
Net Weight 0.1 lbs
Gross Weight 0.1 lbs