CBP75-M
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBP75-M

Panduit Cable Tie Mounts, Other Clips and Clamps Series

CBP75-M

Panduit Cable Tie Mounts, Other Clips and Clamps Series
CBP75-M Circuit Board Support
MFG Item Number
CBP75-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CBP75-M
CBP75-M Circuit Board Support

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number CBP75-M
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Circuit board post, .75 19.1mm post, bulk package.
Color Natural
Height 0.75 "
Heat Stabilized No
Net Weight 1.1 lbs
Gross Weight 1.1 lbs