CBR3I-M6
Panduit Cable Ties, Contour-Ty Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBR3I-M6 Panduit Cable Ties, Contour-Ty Cable Ties Series, Contour-Ty CBR3I-M6 Cable Tie

MFG Item Number
CBR3I-M6

CBR3I-M6 Panduit Cable Ties, Contour-Ty Cable Ties Series, Contour-Ty CBR3I-M6 Cable Tie

MFG Item Number
CBR3I-M6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, Contour-Ty Cable Ties Series
Item #
CBR3I-M6
Contour-Ty CBR3I-M6 Cable Tie

Contour-Ty Cable Ties Series Information

  • For indoor use
  • UL Listed for use in plenum or air handling spaces per NEC
  • Note: Nylon 6.6 cable ties in natural and colors meet the testing requirements of SAE Aerospace Standard AS23190 and the dimensional requirements of SAE Aerospace Standard AS33671
  • Greater resistance to damage caused by ultraviolet light, indoor or outdoor use
  • Heat stabilized material for high temperature applications up to 239F (115C), for indoor use
  • Flame retardant material has a flammability rating of UL 94V‑0, for indoor use
  • Unique design prevents wire and cable damage
  • Low profile head avoids snags and reduces overall bundle size
  • Outside teeth and smooth round edges protect cable jacket, ideal for high vibration applications
  • Parallel‑entry limits exposure to sharp edges and protects workers arms/hands
  • Fully enclosed head for consistent strength
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number CBR3I-M6
Manufacturer Panduit
Product Series Contour-Ty Cable Ties
Family Series Panduit Cable Ties, Contour-Ty Cable Ties Series
Description Panduit Contour-Ty Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal
Length 10.4 "
Nominal Length 10.5 "
Thickness 0.05 "
Tensile Strength (lb) 40 lbs
Type In-Line
Height 0.05 "
Width 0.14 "
Material Nylon
Color Blue
Heat Stabilized No
Plenum Rated Yes
Net Weight 2.7 lbs
Gross Weight 2.7 lbs