Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CBRS15BLKWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 15A 125V, 5-15R, BLK
MFG Item Number
CBRS15BLKWRTR
CBRS15BLKWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 15A 125V, 5-15R, BLK
MFG Item Number
CBRS15BLKWRTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WR/TR, COM GRD, 15A 125V, 5-15R, BLK
Specifications
Specifications
Manufacturer Part Number
CBRS15BLKWRTR
Manufacturer
Bryant Electric
Family Series
Bryant Electric Plugs & Receptacles
Description
Straight Blade Devices, Tamper and Weather Resistant Duplex Receptacle, Commercial Grade, Back and Side Wired, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Black
Current Rating
15 A
Voltage
125 VAC
Connection Type
Duplex Receptacle
NEMA Configuration
5-15R
Color
Black
Watertight
No
Isolated Ground
No
Illuminated
No
Special Properties
Tamper Resistant, Weather Resistant
Approvals
CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
CBRS15BLKWRTR
Bryant Electric Plugs & Receptacles