Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBRS15LAWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 15A 125V, 5-15R, LA
MFG Item Number
CBRS15LAWRTR
CBRS15LAWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 15A 125V, 5-15R, LA
MFG Item Number
CBRS15LAWRTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WR/TR, COM GRD, 15A 125V, 5-15R, LA
Specifications
Specifications
| Manufacturer Part Number |
CBRS15LAWRTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Tamper and Weather Resistant Duplex Receptacle, Commercial Grade, Back and Side Wired, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Light Almond |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Light Almond |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant, Weather Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
CBRS15LAWRTR
Bryant Electric Plugs & Receptacles