Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CBRS20BLKWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 20A 125V, 5-20R, BKL
MFG Item Number
CBRS20BLKWRTR
CBRS20BLKWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 20A 125V, 5-20R, BKL
MFG Item Number
CBRS20BLKWRTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WR/TR, COM GRD, 20A 125V, 5-20R, BKL
Specifications
Specifications
Manufacturer Part Number
CBRS20BLKWRTR
Manufacturer
Bryant Electric
Family Series
Bryant Electric Plugs & Receptacles
Description
Straight Blade Devices, Tamper and Weather Resistant Duplex Receptacle, Commercial Grade, Back and Side Wired, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Current Rating
20 A
Voltage
125 VAC
Connection Type
Duplex Receptacle
NEMA Configuration
5-20R
Color
Black
Watertight
No
Isolated Ground
No
Illuminated
No
Special Properties
Tamper Resistant, Weather Resistant
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0.2 lbs
CBRS20BLKWRTR
Bryant Electric Plugs & Receptacles