Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBRS20C1BLK Bryant Electric Plugs & Receptacles, 1/2 CONTROLLED 20A 125V, COMM DPLX, BK
MFG Item Number
CBRS20C1BLK
CBRS20C1BLK Bryant Electric Plugs & Receptacles, 1/2 CONTROLLED 20A 125V, COMM DPLX, BK
MFG Item Number
CBRS20C1BLK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
1/2 CONTROLLED 20A 125V, COMM DPLX, BK
Specifications
Specifications
| Manufacturer Part Number |
CBRS20C1BLK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 1/2 Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, Black |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Permanently Marked |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
CBRS20C1BLK
Bryant Electric Plugs & Receptacles