Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBRS20GRYWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 20A 125V, 5-20R, GRY
MFG Item Number
CBRS20GRYWRTR
CBRS20GRYWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 20A 125V, 5-20R, GRY
MFG Item Number
CBRS20GRYWRTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WR/TR, COM GRD, 20A 125V, 5-20R, GRY
Specifications
Specifications
| Manufacturer Part Number |
CBRS20GRYWRTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Tamper and Weather Resistant Duplex Receptacle, Commercial Grade, Back and Side Wired, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant, Weather Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
CBRS20GRYWRTR
Bryant Electric Plugs & Receptacles