Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CBRS20WWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 20A 125V, 5-20R, WH
MFG Item Number
CBRS20WWRTR
CBRS20WWRTR Bryant Electric Plugs & Receptacles, WR/TR, COM GRD, 20A 125V, 5-20R, WH
MFG Item Number
CBRS20WWRTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WR/TR, COM GRD, 20A 125V, 5-20R, WH
Specifications
Specifications
Manufacturer Part Number
CBRS20WWRTR
Manufacturer
Bryant Electric
Family Series
Bryant Electric Plugs & Receptacles
Description
Straight Blade Devices, Tamper and Weather Resistant Duplex Receptacle, Commercial Grade, Back and Side Wired, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Current Rating
20 A
Voltage
125 VAC
Connection Type
Duplex Receptacle
NEMA Configuration
5-20R
Color
White
Watertight
No
Isolated Ground
No
Illuminated
No
Special Properties
Tamper Resistant, Weather Resistant
Approvals
CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
CBRS20WWRTR
Bryant Electric Plugs & Receptacles