Series Information
| Manufacturer Part Number | CBS35-14-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | The CBS35-14-C Mechanical Cable Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. |
| Wire Size Range | 14-6 AWG |
| Material | Copper |
| Approvals | cULus |
| Comments | Offset Floating Tongue |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |