CBT175031
Dwyer Instruments Thermometers, CBT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBT175031

Dwyer Instruments Thermometers, CBT Series

CBT175031

Dwyer Instruments Thermometers, CBT Series
Bimetal Thermometer Clip On 1 3/4In
MFG Item Number
CBT175031
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, CBT Series
Item #
CBT175031
Bimetal Thermometer Clip On 1 3/4In

CBT Series Information


Specifications

Specifications
Manufacturer Part Number CBT175031
Manufacturer Dwyer Instruments
Product Series CBT
Family Series Dwyer Instruments Thermometers, CBT Series
Description Bimetal Thermometer Clip On 1 3/4In Dial 5In Stem Range 25 To 125 Degrees F
Type Analog
Case Size 1.75 "
Temp Range 25-125 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 5 "
Net Weight 0.15 lbs
Gross Weight 0.15 lbs