CBT28061
Dwyer Instruments Thermometers, CBT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBT28061

Dwyer Instruments Thermometers, CBT Series

CBT28061

Dwyer Instruments Thermometers, CBT Series
Bimetal Thermometer Clip On 2In
MFG Item Number
CBT28061
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, CBT Series
Item #
CBT28061
Bimetal Thermometer Clip On 2In

CBT Series Information


Specifications

Specifications
Manufacturer Part Number CBT28061
Manufacturer Dwyer Instruments
Product Series CBT
Family Series Dwyer Instruments Thermometers, CBT Series
Description Bimetal Thermometer Clip On 2In Dial 8In Stem Range 50 To 300 Degrees F
Type Analog
Case Size 2 "
Temp Range 50-300 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 8 "
Laser Pointer No
Backlight No
Net Weight 0.2 lbs
Gross Weight 0.2 lbs