CBT38071
Dwyer Instruments Thermometers, CBT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBT38071

Dwyer Instruments Thermometers, CBT Series

CBT38071

Dwyer Instruments Thermometers, CBT Series
Bimetal Thermometer Clip On 3In
MFG Item Number
CBT38071
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, CBT Series
Item #
CBT38071
Bimetal Thermometer Clip On 3In

CBT Series Information


Specifications

Specifications
Manufacturer Part Number CBT38071
Manufacturer Dwyer Instruments
Product Series CBT
Family Series Dwyer Instruments Thermometers, CBT Series
Description Bimetal Thermometer Clip On 3In Dial 8In Stem Range 50 To 500 Degrees F
Type Analog
Case Size 3 "
Temp Range 50-500 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 8 "
Net Weight 0.3 lbs
Gross Weight 0.3 lbs