CBK7 Series Information
KWIKstarters
Sprecher + Schuh offers a broad selection of pre-assembled or "build-from-stock" starters housed in a high impact, nonmetallic, cUL Approved, Type 1, 12, 4, 4X enclosure. Built for convenience, space savings and economy, KWIKstarters are efficiently designed to use stock CA7 contactors and CEP7 or CT7N overloads usually stocked by distributors. Contactor and overload are either pre-wired and pre-mounted onto the enclosure’s built-in DIN-rail or may be ordered as separate components. Ample knockouts and open terminals guarantee quick, no fuss wiring.
KWIKstarters control motors up to 30HP @ 460V in two sizes of enclosures, measuring only 208 x 98mm (7.4" x 3.9") or 250 x 125mm (9.85" x 4.93") for our larger sizes. This covers over 85% of industrial motor control applications in a very compact package that can be mounted adjacent to or directly on equipment.
• Sized 9 to 23 A
• Equipped with CT7N bimetalllic thermal overload relay
• CEP7 standard on larger (30 to 43 A) KWIKstarters
| Manufacturer Part Number | PN-632883 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CBK7 |
| Family Series | Sprecher + Schuh Starters, CBK7 Series |
| Description | STARTER 43A 1PH 220VAC M1+ |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 1 |
| Voltage | 208-240 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Motor FLA (Amps) | 11-55 A |
| UL Motor Starting (AC3) | 43 A |
| Current Rating | 43 A |
| Coil Type | Magnetic |
| Auxiliary Contact | 1NO |
| Overload Type | Thermal |
| Overload Series | CEP7 |
| NEMA Frame Size | F |
| Mounting | Chassis |
| On/Off Switch | No |
| Start Stop Switch | Yes |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CE, CSA, cUL, cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |