Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Circuit Breakers, CBU Series
CBU204CR1
Appleton Circuit Breakers, CBU Series
EX DE CKT-BKR 2P 4A C 30MA GFI
MFG Item Number
CBU204CR1
This item cannot be canceled or returned
Description
Circuit Breakers, CBU Series
EX DE CKT-BKR 2P 4A C 30MA GFI
Specifications
Specifications
| Manufacturer Part Number |
CBU204CR1 |
| Manufacturer |
Appleton |
| Product Series |
CBU |
| Family Series |
Appleton Circuit Breakers, CBU Series |
| Description |
EX DE CKT-BKR 2P 4A C 30MA GFI |
| Poles |
2 |
| Current Rating |
4 A |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CBU204CR1
Appleton Circuit Breakers, CBU Series