Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Circuit Breakers, CBU Series
CBU206C
Appleton Circuit Breakers, CBU Series
Circuit Breaker 2-Pole 6A Cbu
This item cannot be canceled or returned
Description
Circuit Breakers, CBU Series
Circuit Breaker 2-Pole 6A Cbu
Specifications
Specifications
| Manufacturer Part Number |
CBU206C |
| Manufacturer |
Appleton |
| Product Series |
CBU |
| Family Series |
Appleton Circuit Breakers, CBU Series |
| Description |
Circuit Breaker 2-Pole 6A Cbu |
| Poles |
2 |
| Current Rating |
6 A |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CBU206C
Appleton Circuit Breakers, CBU Series