Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Circuit Breakers, CBU Series
CBU216B
Appleton Circuit Breakers, CBU Series
This item cannot be canceled or returned
Description
Circuit Breakers, CBU Series
Specifications
Specifications
| Manufacturer Part Number |
CBU216B |
| Manufacturer |
Appleton |
| Product Series |
CBU |
| Family Series |
Appleton Circuit Breakers, CBU Series |
| Description |
2-Pole, 16A, Curve B |
| Poles |
2 |
| Current Rating |
16 A |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CBU216B
Appleton Circuit Breakers, CBU Series