Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBU240C Appleton Circuit Breakers, CBU Series, ATX,BREAKER,2P,40A,CURVE C,qt#
CBU240C Appleton Circuit Breakers, CBU Series, ATX,BREAKER,2P,40A,CURVE C,qt#
This item cannot be canceled or returned
Description
Circuit Breakers, CBU Series
ATX,BREAKER,2P,40A,CURVE C,qt#
Specifications
Specifications
| Manufacturer Part Number |
CBU240C |
| Manufacturer |
Appleton |
| Product Series |
CBU |
| Family Series |
Appleton Circuit Breakers, CBU Series |
| Description |
ATX,BREAKER,2P,40A,CURVE C,qt# 20083002/GR1 RV00 |
| Poles |
2 |
| Current Rating |
40 A |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CBU240C
Appleton Circuit Breakers, CBU Series