Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBX7-16-XA-AS16A-A10-WG17-S22 Sprecher + Schuh Starters, CBX7 Series, ECOMBO 16A 25S 208VCPT M4/12
MFG Item Number
CBX7-16-XA-AS16A-A10-WG17-S22
CBX7-16-XA-AS16A-A10-WG17-S22 Sprecher + Schuh Starters, CBX7 Series, ECOMBO 16A 25S 208VCPT M4/12
MFG Item Number
CBX7-16-XA-AS16A-A10-WG17-S22
This item cannot be canceled or returned
Description
Item #
CBX7-16-XA-AS16A-A10-WG17-S22
ECOMBO 16A 25S 208VCPT M4/12
Specifications
Specifications
| Manufacturer Part Number |
CBX7-16-XA-AS16A-A10-WG17-S22 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CBX7 |
| Family Series |
Sprecher + Schuh Starters, CBX7 Series |
| Description |
ECOMBO 16A 25S 208VCPT M4/12 |
| Style |
Enclosed |
| Industry Standard |
NEMA |
| Poles |
1 |
| Voltage |
120 VAC, 208 VAC |
| Nominal Voltage |
120 VAC, 208 VAC |
| Motor FLA (Amps) |
10-16 A |
| UL Motor Starting (AC3) |
16 A |
| Current Rating |
16 A |
| Coil Type |
Magnetic |
| Mounting |
Chassis |
| On/Off Switch |
No |
| Start Stop Switch |
No |
| Pilot Light |
Yes |
| Circuit Breaker |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CBX7-16-XA-AS16A-A10-WG17-S22
Sprecher + Schuh Starters, CBX7 Series