CBXMN050542

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBXMN050542

Baldor-ABB Motors Motors

CBXMN050542

Baldor-ABB Motors Motors
0.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M
MFG Item Number
CBXMN050542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CBXMN050542
0.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M

Series Information

Specifications

Specifications
Manufacturer Part Number CBXMN050542
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 0.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M
Type Explosion Proof
Horsepower 1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 56C
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Mounting C-Face, Foot Mount
Current Rating 0.8 A
Overload Protection Automatic
Net Weight 75 lbs
Gross Weight 75 lbs