CBXMN18242T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBXMN18242T

Baldor-ABB Motors Motors

CBXMN18242T

Baldor-ABB Motors Motors
2/1.5HP, 1760/1470RPM, 3PH, 60HZ, 182TC
MFG Item Number
CBXMN18242T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CBXMN18242T
2/1.5HP, 1760/1470RPM, 3PH, 60HZ, 182TC

Series Information

Specifications

Specifications
Manufacturer Part Number CBXMN18242T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2/1.5HP, 1760/1470RPM, 3PH, 60HZ, 182TC
Type Explosion Proof
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 182TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting C-Face, Foot Mount
Current Rating 3 A
Overload Protection Automatic
Net Weight 141 lbs
Gross Weight 141 lbs