CBXQ2AW-A
Panduit Networking Boxes, Mini-Com Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CBXQ2AW-A Panduit Networking Boxes, Mini-Com Series, Mini-Com, Surface Mount Boxes, Quick Re

MFG Item Number
CBXQ2AW-A

CBXQ2AW-A Panduit Networking Boxes, Mini-Com Series, Mini-Com, Surface Mount Boxes, Quick Re

MFG Item Number
CBXQ2AW-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Networking Boxes, Mini-Com Series
Item #
CBXQ2AW-A
Mini-Com, Surface Mount Boxes, Quick Re

Mini-Com Series Information

Mini‑Com Surface Mount Boxes shall have a low profile design and be available in a variety of port densities. Boxes shall accept most Mini‑Com Modules for fiber, copper, and audio/video applications. The boxes shall mount withscrews, adhesive, or optional magnets. The box coversinclude breakouts for use with surface raceway. Cable tie slots shall be included to provide strain relief on incomingcables. Select boxes shall include a cover with a quick release feature.
  • Low Profile Design
  • Quick Release Cover

Specifications

Specifications
Manufacturer Part Number CBXQ2AW-A
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Networking Boxes, Mini-Com Series
Description The Mini-Com Surface Mount Box is plenum rated and accepts two Mini-Com Modules. Cover has a quick release mechanism that allows easy access to the modules; cover can be secured with a screw. The box offers a variety of mounting options using adhesive
Number of Ports 2
Color Arctic White
Approvals UL
Comments With Quick Release Cover
Net Weight 0.0397 lbs
Gross Weight 0.0397 lbs