Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC-1.0AN ILME Terminals, 18AWG ADVANCED OPENING CONT

MFG Item Number
CC-1.0AN

CC-1.0AN ILME Terminals, 18AWG ADVANCED OPENING CONT

MFG Item Number
CC-1.0AN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CC-1.0AN
18AWG ADVANCED OPENING CONT

Series Information

Specifications

Specifications
Manufacturer Part Number CC-1.0AN
Manufacturer ILME
Family Series ILME Terminals
Description 18AWG ADVANCED OPENING CONT
Terminal Type Crimp - Male
Wire Size Range 18 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs