CC-PG9-G
Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CC-PG9-G Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series, 9 PG THREAD CORD CONNECTOR
MFG Item Number
CC-PG9-G

CC-PG9-G Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series, 9 PG THREAD CORD CONNECTOR

MFG Item Number
CC-PG9-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
Item #
CC-PG9-G
9 PG THREAD CORD CONNECTOR

Non-Metallic Liquidtight Cord Connectors Series Information

  • Halogen Free
  • Rated IP68 5 BAR, Suitable for NEMA 4 Enclosures
  • Meets VDE Ratings
T&B Nylon Cable Glands have a sturdy cable sealing mechanism that results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non‑metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Videos

Specifications

Specifications
Manufacturer Part Number CC-PG9-G
Manufacturer Thomas & Betts
Product Series Non-Metallic Liquidtight Cord Connectors
Family Series Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
Description Cable Gland with PG Threads, Thread Size PG9, Cord Range 0.157 Inch/4mm to 0.315 Inch/8mm, Thread Length 0.315 Inch/8mm, IP68 Rating, Halogen Free, Nylon, Gray
Hub Size PG9
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Cable Diameter Range 0.16-0.32 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Location No
Approvals CSA, UL, VDE
Net Weight 0.02 lbs
Gross Weight 0.02 lbs