CC062R1
Bryant Electric Grips, Conduit Riser Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CC062R1

Bryant Electric Grips, Conduit Riser Series

CC062R1

Bryant Electric Grips, Conduit Riser Series
COND RISER, .63-.74, 1 COND, CLS
MFG Item Number
CC062R1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Conduit Riser Series
Item #
CC062R1
COND RISER, .63-.74, 1 COND, CLS

Conduit Riser Series Information

  • Closed Mesh Fits Over End While Split Mesh is Used when Cable End is used when Cable End is Inaccessible
  • Suitable for Standard Electrical Rigid Metal Conduit and Schedule 40 Rigid PVC Conduit, Not Suitable for use with EMT
Supports vertical or sloping cable in schedule 40 rigid PVC conduit or standard electrical rigid metal conduit, prevents strain on terminals by transferring weight to support rim of the conduit, not suitable for EMT.

Specifications

Specifications
Manufacturer Part Number CC062R1
Manufacturer Bryant Electric
Product Series Conduit Riser
Family Series Bryant Electric Grips, Conduit Riser Series
Description Conduit Riser Grip, 1 Conduit, Ring Type, Closed Mesh, 0.63-0.74
Mounting Closed Ring
Eye Style None
Mesh Length 9 "
Conduit Trade Size 1 "
Net Weight 0.2 lbs
Gross Weight 0.2 lbs