Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Marathon Special Products Terminal Blocks |
|---|---|
| Manufacturer | Marathon Special Products |
| Manufacturer Part Number | CC1506 |
| Description | Clear Cover |
| Type | Cover |
| For Use With | Barrier Blocks |
| Composition | Non-Metallic |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.035 lbs |